This item is Discontinued.

Homeroots 48" White and Gold Wood and Stainless Steel Sled Writing Desk With Two Drawers 543746

48" White and Gold Wood and Stainless Steel Sled Writing Desk With Two Drawers (Discontinued)

  • Mfr # 543746
  • Zoro # G822368408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543746
Zoro #
G822368408
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
21.6 in
Overall Height
29.5 in
Overall Width
47.6 in
Size
Medium
Height Adjustable
No

Details

Assembly Required
Partial Assembly Needed
Item
Desks
Application Type
No
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Color
White
Style
Contemporary
Finish
Glossy
Weight Capacity
220 lb
Type
Writing Desk
Cabinets Included
No
Gaming Configuration
No
Reversible Orientation
No
Material
Manufactured Wood
Commercial Use
No
Mirrored
No
Base Material
Stainless Steel
Shape
Rectangular Desk

Description

This 48-inch white and gold wood and stainless steel sled writing desk with two drawers will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29.5-inch h x 47.6-inch w x 21.6-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.