5' Blue Yellow And Orange Round Starfish Indoor Outdoor Area Rug

  • Mfr # 546827

  • Zoro # G322325871


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Depth
0.25 in
Material
Polypropylene
Assembly Required
No Assembly Needed
Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546827
Zoro #
G322325871
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth
0.25 in
Height
63 in
Width (In.)
63 in

Details

Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Yellow Orange
Method of Construction
Flatweave
Backing Material
Latex
Shape
Round

Description

This 5-foot blue yellow and orange round starfish indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a starfish pattern in blue, yellow, and orange that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 63-inch h x 63-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.