
50" X 60" Gray and White Woven Cotton Striped Throw Blanket with Tassels
Mfr # 516597
Zoro # G322884712
product price: $40.99
/eaKey Features
Size
Throw
Color
Gray, White
Width
60 in
Length
50 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516597
Zoro #
G322884712
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
60 in
Length
50 in
Thickness
0.2 in
Details
Color
Gray, White
Material
Cotton
Item
Throws & Blankets
Theme
No Theme
Back Side Color
Gray and White
Pattern
Striped
Fill Material
Cotton
Contruction Technique
Woven
Commercial Use
No
Heated
No
Embroidered
No
Reversible
Yes
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 60-inch gray and white woven cotton striped throw blanket with tassels is the perfect solution. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.