
50" X 60" Gray Cotton Woven Color Block Throw Blanket with Fringe
Mfr # 518804
Zoro # G622884771
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Width
50 in
Material
Cotton
Pattern
Color Block
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518804
Zoro #
G622884771
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
50 in
Length
60 in
Thickness
0.2 in
Details
Color
Gray
Material
Cotton
Item
Throws & Blankets
Pattern
Color Block
Heated
No
Theme
No Theme
Reversible
No
Contruction Technique
Woven
Embroidered
No
Commercial Use
No
Fill Material
No fill
Back Side Color
Gray
Description
This welcoming 50-inch x 60-inch gray cotton woven color block throw blanket with fringe is a must-have for every sofa, chaise, and bed. Hand woven by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven color block design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.