
50" X 60" Ivory And Taupe Faux Sherpa Plaid Throw Blanket
Mfr # 483450
Zoro # G722883445
product price:Â $80.75
/ea
Free Shipping & Returns
Key Features
Heated
No
Material
Faux Sherpa
Contruction Technique
Knitted
Thickness
0.6 in
Fill Material
No fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
483450
Zoro #
G722883445
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.6 in
Width
50 in
Length
60 in
Size
Throw
Details
Color
Ivory, Taupe
Heated
No
Material
Faux Sherpa
Item
Throws & Blankets
Contruction Technique
Knitted
Fill Material
No fill
Commercial Use
Yes
Pattern
Plaid
Reversible
No
Embroidered
No
Back Side Color
Ivory
Theme
No Theme
Description
Bring warmth, comfort and style to your space with this 50-inch x 60-inch ivory and taupe faux sherpa plaid throw blanket. This textural blanket in a plaid pattern looks fabulous and is perfect for staying warm cozy in the winter months. Made from faux sherpa this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60-inch h x 50-inch w x 0.6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.