
50" X 70" Blue And Pink Floral Cotton Quilted Kantha Throw Blanket with Embroidery
Mfr # 544528
Zoro # G622883682
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Color
Blue, Pink
Width
50 in
Length
70 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544528
Zoro #
G622883682
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
50 in
Length
70 in
Thickness
0.1 in
Details
Color
Blue, Pink
Material
Cotton
Item
Throws & Blankets
Pattern
Floral
Back Side Color
Pink
Heated
No
Embroidered
Yes
Theme
No Theme
Reversible
No
Contruction Technique
Kantha
Fill Material
No fill
Commercial Use
Yes
Description
This welcoming 50-inch x 70-inch blue and pink floral cotton quilted kantha throw blanket with embroidery is a must-have for every sofa, chaise, and bed. Handmade by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. 70-inch h x 50-inch w x 0.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.