54" Clear and Gold Glass and Metal Cross Leg Base Round Top Dining Table

  • Mfr # 555138

  • Zoro # G622906527


product price:  $783.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
54 in
Leaf Included
No
Tabletop Color
Clear
Purposeful Distressing Type
No Distressing
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555138
Zoro #
G622906527
UPC #
-
Country of Origin
China

Dimensions

Width
54 in
Length
54 in
Height
30 in

Details

Leaf Included
No
Tabletop Color
Clear
Purposeful Distressing Type
No Distressing
Shape
Round
Assembled/Unassembled
Unassembled
Table Mechanism
Fixed
Item
Dining Tables
Weight Capacity
6 lb
Style
Contemporary
Leg Type
Cross Leg
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Frame Color
Clear
Tabletop Material
Glass
Finish
Metallic
Mirrored
No
Frame Material
Metal
Leg Color
Gold

Description

Give your room the perfect anchor piece with this 54-inch clear and gold glass and metal cross leg base round top dining table. The base of this table is made from metal in a gold color that creates a good looking visual contrast to the clear glass tabletop. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 54-inch clear and gold glass and metal cross leg base round top dining table is a must-have for your home. 30-inch h x 54-inch w x 54-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.