
55" X 70" Taupe And Gray Cotton Blend Woven Checkered Plush Throw Blanket with Fringe
Mfr # 633076
Zoro # G622884337
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Width
55 in
Pattern
Checkered
Length
70 in
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
633076
Zoro #
G622884337
UPC #
-
Country of Origin
Spain
Dimensions
Size
Throw
Width
55 in
Length
70 in
Thickness
1 in
Details
Pattern
Checkered
Theme
No Theme
Reversible
No
Commercial Use
No
Heated
No
Contruction Technique
Woven
Color
Taupe, Gray
Fill Material
Microfiber, Cotton
Material
Microfiber, Cotton
Embroidered
No
Item
Throws & Blankets
Description
Bring warmth, comfort and style to your space with this 55-inch x 70-inch taupe and gray microfiber and cotton woven checkered plush throw blanket with fringe. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven checkered design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.