59" Light Natural Manufactured Wood with Black Six Drawer Double Dresser
Mfr # 490828
Zoro # G022907544
product price:Â $569.99
/ea
Free Shipping & Returns
Key Features
Soft Close or Self Close Drawer Glides
No
Wood Species
Eucalyptus
Material
Manufactured Wood
Dresser Type
Double Dresser
Size
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490828
Zoro #
G022907544
UPC #
-
Country of Origin
Brazil
Dimensions
Size
No
Depth
16 in
Length
32 in
Width
59 in
Details
Soft Close or Self Close Drawer Glides
No
Wood Species
Eucalyptus
Material
Manufactured Wood
Dresser Type
Double Dresser
Finish
Natural
Hutch Included
No
Item
Dressers
Capacity
18 lb
Style
Modern
Dresser Orientation
Horizontal
Number of Drawers
6
Doors Included
No
Dovetail Drawer Joints
No
Felt Lined Drawers
No
Commercial Use
Yes
Color
Natural
Description
Make your room functional and visually enticing with this masterful 59" natural wood manufactured wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers and black modern hardware for practical and good looking clothing storage. 32" H x 59" W x 16" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.