6' X 9' Blue And Gray Floral Indoor Outdoor Area Rug

  • Mfr # 546836

  • Zoro # G222325438


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Color
Blue Gray
Height
72 in
Depth
0.25 in
Width (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546836
Zoro #
G222325438
UPC #
-
Country of Origin
Türkiye

Dimensions

Height
72 in
Depth
0.25 in
Width (In.)
108 in
Size
6 ft x 9 ft

Details

Application Type
Non-Commercial
Color
Blue Gray
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Backing Material
Latex

Description

Set an inviting tone in your space with this 6-foot x 9-foot blue and gray floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 108-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.