
63" Grey Faux Marble and Black Wood Six Drawer Double Dresser
Mfr # 473112
Zoro # G622907746
product price:Â $1,804.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Doors Included
No
Commercial Use
No
Size
No
Style
Contemporary
Hutch Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
473112
Zoro #
G622907746
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
No
Length
30 in
Depth
18 in
Width
63 in
Details
Doors Included
No
Commercial Use
No
Style
Contemporary
Hutch Included
No
Dresser Orientation
Horizontal
Finish
Marble
Material
Manufactured Wood
Dresser Type
Double Dresser
Number of Drawers
6
Color
Gray
Assembly Required
Full Assembly Needed
Soft Close or Self Close Drawer Glides
Yes
Item
Dressers
Description
Make your room functional and visually enticing with this masterful 63" grey manufactured wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 30" H x 63" W x 18" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.