72" Blue Green And White Youthful Animal Print Shower Curtain
Mfr # 720618
Zoro # G222905333
product price:Â $29.99
/eaKey Features
Curtain/Door Material
Polyester
Color
Blue, Green, White
Water Repellent
No
Hooks Included
Yes
Weighted Hem
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
720618
Zoro #
G222905333
UPC #
-
Country of Origin
China
Dimensions
Length
0.1 in
Size
Standard
Curtain Width
70 in
Curtain Height
72 in
Details
Curtain/Door Material
Polyester
Color
Blue, Green, White
Water Repellent
No
Hooks Included
Yes
Weighted Hem
No
Hanging Style
Buttonhole
Item
Shower Curtains
Commercial Use
Yes
Theme
Wildlife
Hook Hole Spacing
6 in
Type
Shower Curtain
Liner Required
Yes
Magnets
No
Set/Single
Shower Curtain and Hooks Set
Washing Care
Machine wash
Liner Included
No
Style
Transitional
Pattern
Animal Print
Description
Shower curtains are the best way to add decoration to your bathroom. When you step into a shower covered by this 72-inch white green and blue youthful animal print shower curtain, you'll feel like you're stepping into a fine hotel suite. Step into nature with this wildlife shower curtain. Take a walk on the wild side with this fun animal print curtain. Shower curtain is beautiful but not water repellent so the use of a liner with it is required. A fun way to update your bathroom, our shower curtain will make getting clean a great experience. Look no further because this curtain is perfect for your bathroom. 72.00-inch h x 70.00-inch w x 0.10-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.