8' Ivory Green And Yellow Round Starfish Indoor Outdoor Area Rug

  • Mfr # 548062

  • Zoro # G122325149


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Color
Green Yellow/Ivory Green
Material
Polypropylene
Shape
Round
Width (In.)
94 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548062
Zoro #
G122325149
UPC #
-
Country of Origin
Türkiye

Dimensions

Width (In.)
94 in
Depth
0.25 in
Height
94 in

Details

Color
Green Yellow/Ivory Green
Material
Polypropylene
Shape
Round
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Backing Material
Latex
Method of Construction
Flatweave

Description

Add some artistry to your room with this 8-foot ivory green and yellow round starfish indoor outdoor area rug. This geometric round shaped rug features a starfish pattern in ivory, green, and yellow that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 94-inch h x 94-inch w x 0.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.