
8' Runner Teal and Taupe Abstract Washable Non Skid Indoor Outdoor Runner Rug
Mfr # 564288
Zoro # G722331205
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Height
27 in
Width (In.)
90 in
Depth
0.19 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
564288
Zoro #
G722331205
UPC #
-
Country of Origin
China
Dimensions
Height
27 in
Width (In.)
90 in
Depth
0.19 in
Details
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Color
Teal Blue, Taupe
Method of Construction
Machine Woven
Shape
Runner
Description
Add some artistry to your room with this 8-foot runner teal and taupe abstract washable stain resistant non skid indoor outdoor runner rug. This runner shaped rug features a abstract design in teal and taupe to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.