8' Teal Blue And Aqua Round Abstract Washable Indoor Outdoor Area Rug
Mfr # 586632
Zoro # G722331656
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth
0.19 in
Application Type
Non-Commercial
Width (In.)
96 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
586632
Zoro #
G722331656
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
96 in
Height
96 in
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polyester
Method of Construction
Machine Woven
Backing Material
Felt
Color
Teal Blue, Aqua
Shape
Round
Description
This 8-foot teal blue and aqua round abstract washable indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a abstract pattern in teal blue and aqua that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.