
8' Turquoise And Ivory Round Geometric Washable Indoor Outdoor Area Rug
Mfr # 600866
Zoro # G822365841
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Application Type
Non-Commercial
Color
Turquoise Ivory
Depth
0.19 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600866
Zoro #
G822365841
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
96 in
Height
96 in
Details
Material
Polyester
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Turquoise Ivory
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Shape
Round
Backing Material
Felt
Description
Add some artistry to your room with this 8-foot turquoise and ivory round geometric washable indoor outdoor area rug. This geometric round shaped rug features a geometric pattern in turquoise and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.