
8' X 10' Aqua And Ivory Indoor Outdoor Area Rug
Mfr # 522027
Zoro # G522326425
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
120 in
Material
Polypropylene
Application Type
Non-Commercial
Height
96 in
Color
Aqua Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
522027
Zoro #
G522326425
UPC #
-
Country of Origin
Türkiye
Dimensions
Width (In.)
120 in
Height
96 in
Depth
0.25 in
Size
8 ft x 10 ft
Details
Material
Polypropylene
Application Type
Non-Commercial
Color
Aqua Ivory
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Method of Construction
Power Loom
Description
Add great coloration and comfortable texture to your space with this 8-foot x 10-foot aqua and ivory indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. This machine-made rug features a stylish rectangle shape that enhances any layout, offering both charm and practicality for your home. 96-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.