
8' X 10' Blue and Gray Striped Stain Resistant Indoor Outdoor Area Rug
Mfr # 531648
Zoro # G222325322
product price: $540.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 10 ft
Color
Gray
Material
Polypropylene
Width (In.)
120 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
531648
Zoro #
G222325322
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
8 ft x 10 ft
Width (In.)
120 in
Height
96 in
Depth
0.02 in
Details
Color
Gray
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Power Loom
Description
Add great coloration and comfortable texture to your space with this 8-foot x 10-foot blue and gray striped stain resistant indoor outdoor area rug. This rectangle shaped rug features a striped design in blue and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 96-inch H x 120-inch W x 0.02-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.