
8' X 10' Cream and Beige Striped Distressed Indoor Outdoor Area Rug
Mfr # 558729
Zoro # G222334171
product price: $307.99
/eaKey Features
Color
Cream Beige
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Height
94.88 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
558729
Zoro #
G222334171
UPC #
-
Country of Origin
Türkiye
Dimensions
Height
94.88 in
Width (In.)
120 in
Depth
0.24 in
Size
8 ft x 10 ft
Details
Color
Cream Beige
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Backing Material
Jute
Method of Construction
Machine Woven
Description
Add some artistry to your room with this 8-foot x 10-foot cream and beige striped distressed indoor outdoor area rug. This rectangle shaped rug features a striped design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 94.88-inch h x 120-inch w x 0.24-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.