8' X 10' Dark Gray Striped Handmade Indoor Outdoor Area Rug

  • Mfr # 533579

  • Zoro # G622334115


product price:  $746.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
0.27 in
Application Type
Commercial
Material
100% PET
Assembly Required
No Assembly Needed
Width (In.)
117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533579
Zoro #
G622334115
UPC #
-
Country of Origin
India

Dimensions

Depth
0.27 in
Width (In.)
117 in
Height
93 in
Size
8 ft x 10 ft

Details

Item
Outdoor Rug
Application Type
Commercial
Material
100% PET
Assembly Required
No Assembly Needed
Color
Dark Gray
Method of Construction
Hand Woven

Description

Add some artistry to your room with this 8-foot x 10-foot dark gray striped handmade indoor outdoor area rug. This rectangle shaped rug features a striped design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty 100% pet that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 93-inch h x 117-inch w x 0.27-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.