8' X 10' Teal Abstract Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 563319

  • Zoro # G722325730


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Depth
0.19 in
Assembly Required
No Assembly Needed
Material
Polyester
Width (In.)
120 in
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
563319
Zoro #
G722325730
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Width (In.)
120 in
Height
96 in
Size
8 ft x 10 ft

Details

Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polyester
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Felt
Color
Teal Blue

Description

Add some artistry to your room with this 8-foot x 10-foot teal abstract washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in teal to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 96-inch H x 120-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.