
8' X 11' Blue Yellow And Orange Starfish Indoor Outdoor Area Rug
Mfr # 546875
Zoro # G322324935
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 11 ft
Color
Blue Yellow/Yellow Orange
Material
Polypropylene
Width (In.)
126 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
546875
Zoro #
G322324935
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
8 ft x 11 ft
Width (In.)
126 in
Height
94 in
Depth
0.25 in
Details
Color
Blue Yellow/Yellow Orange
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Flatweave
Description
Add great coloration and comfortable texture to your space with this 8-foot x 11-foot blue yellow and orange starfish indoor outdoor area rug. This rectangle shaped rug features a starfish design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 94-inch h x 126-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.