
8' X 11' Ivory And Green Palm Leaf Indoor Outdoor Area Rug
Mfr # 548091
Zoro # G022328998
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory Green
Application Type
Non-Commercial
Depth
0.25 in
Width (In.)
126 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548091
Zoro #
G022328998
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.25 in
Width (In.)
126 in
Height
94 in
Size
8 ft x 11 ft
Details
Color
Ivory Green
Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Method of Construction
Flatweave
Backing Material
Latex
Description
Set an inviting tone in your space with this 8-foot x 11-foot ivory and green palm leaf indoor outdoor area rug. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 94-inch h x 126-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.