9' X 12' Brown Abstract Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 559494

  • Zoro # G722339935


product price:  $511.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Depth
0.19 in
Material
Polyester
Assembly Required
No Assembly Needed
Width (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559494
Zoro #
G722339935
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Width (In.)
144 in
Height
108 in
Size
9 ft x 12 ft

Details

Application Type
Non-Commercial
Material
Polyester
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Brown
Backing Material
Felt
Method of Construction
Machine Woven

Description

This 9-foot x 12-foot brown abstract washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design in brown to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 108-inch H x 144-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.