94" Black And Brown Distressed Copper and Wood Four Tier Library Bookcase with Four Drawers
Mfr # 380587
Zoro # G522910709
product price:Â $3,322.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Type
Library
Commercial Use
No
Assembly
Partial Assembly Needed
Shelf Capacity
35 lb
Shelves
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
380587
Zoro #
G522910709
UPC #
-
Country of Origin
India
Dimensions
Height
94 in
Depth
57 in
Width
20.5 in
Details
Item
Bookcases
Type
Library
Commercial Use
No
Assembly
Partial Assembly Needed
Shelf Capacity
35 lb
Shelves
Yes
Number of Drawers
Yes
Purposeful Distressing Type
Wood Scoring & Rub Through
Load Capacity (Lb.)
35 lb
Frame Material
Copper
Shelf Adjustments
No
Room Divider
No
Number of Pieces Included In Set
1
Number of Shelf Tiers
4
Material
Wood
Finish
Natural
Color
Black, Brown
Bookcase Orientation
Vertical
Description
Sturdy and built to last, this 94-inch black and brown distressed copper and wood four tier library bookcase with four drawers helps you display your books, files, photos, and treasures in an organized fashion. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. The purposefully distressed finish gives this bookcase an authentically rustic feel. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 94-inch h x 20.5-inch w x 57-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.