
Holy Family Christmas Hand Painted Mouth Blown Glass Ornament
Mfr # 477485
Zoro # G022891652
product price:Â $61.75
/eaKey Features
Occasion
Christmas
Commercial Use
No
Depth
3.35 in
Outdoor Use
No
Shatterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477485
Zoro #
G022891652
UPC #
-
Country of Origin
China
Dimensions
Depth
3.35 in
Length
6 in
Width
3.35 in
Details
Occasion
Christmas
Color
Blue, White, Brown
Commercial Use
No
Outdoor Use
No
Shatterproof
No
Pattern
Solid
Theme
Christmas
Number in Set
1
Attachment Type
Hanging Ornament
Item
Christmas Ornaments
Material
Glass
Type
Finial Ornament
Style
Contemporary
Description
Reflect upon the beautiful moment when Jesus was born on this wonderful season with the Holy Family Christmas Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 6" x 3.35" x 3.35"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.