Into the Abyss II 24" X 24" Dark Brown Geometric Wood Circle Hanging Dimensional Sculpture

  • Mfr # 608656

  • Zoro # G422884452


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown
Wall Decor Type
Hanging Dimensional Sculpture
Commercial Use
No
Mirrored
No
Construction Method
Handmade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608656
Zoro #
G422884452
UPC #
-
Country of Origin
India

Dimensions

Depth
1.25 in
Width
24 in
Length
24 in

Details

Color
Dark Brown
Wall Decor Type
Hanging Dimensional Sculpture
Commercial Use
No
Mirrored
No
Construction Method
Handmade
Item
Wall Decor
Style
Modern
Orientation
Horizontal and Vertical
Outdoor Suitability
No
Finish Style
Wood Scoring & Rub Through
Material
Wood
Assembly Required
No
Lighted
No
Hooks Included
No
Fringe/Tassels Included
No
Pattern
Geometric
Shape
Circle

Description

Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. Its unique circular shape adds a modern touch that enhances any interior design. Crafted from durable wood, this dimensional sculpture is not just a decorative item but a statement piece that draws attention and sparks conversation. The meticulous detailing offers a blend of artistry and sophistication to your home ambiance. 24.00-inch h x 24.00-inch w x 1.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.