
Pink and Gold Velvet and Metal Curved Back Dining Side Chair
Mfr # 719660
Zoro # G422811656
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Natural Variation Type
No Natural Variation
Seating Frame Material
Metal
Capacity
400 lb
Number of Chairs Included
1
Stackable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719660
Zoro #
G422811656
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
22.83 in
Width (In.)
25.98 in
Height (In.)
17.6 in
Details
Natural Variation Type
No Natural Variation
Seating Frame Material
Metal
Capacity
400 lb
Number of Chairs Included
1
Stackable
No
Wheels Included
No
Material
Velvet
Seat Material
Upholstery
Finish
Polished
Leg Material
Metal
Upholstery Color
Pink
Seat Color
Pink
Dining Chair Type
Side Chair
Arms
No
Set
Yes
Leg Color
Gold
Purposeful Distressing Type
No Distressing
Color
Pink
Back Style
Bentwood Back
Upholstered
Yes
Description
Out with the old and in with the new, this pink and gold velvet and metal curved back dining side chair can perfectly suit any dining table. Without arms, this versatile and stylish chair easily fits around the table, but also works well as an accent in living room, office, or bedroom. The bentwood, partially open curved back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 17.60-inch h x 25.98-inch w x 22.83-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.