
Pink Christmas Flamingos Hand Painted Mouth Blown Glass Ornament
Mfr # 477455
Zoro # G622894510
product price:Â $40.85
/eaKey Features
Number in Set
1
Material
Glass
Commercial Use
No
Width
2.75 in
Attachment Type
Hanging Ornament
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477455
Zoro #
G622894510
UPC #
-
Country of Origin
China
Dimensions
Width
2.75 in
Depth
2.75 in
Length
3.75 in
Details
Number in Set
1
Item
Christmas Ornaments
Material
Glass
Commercial Use
No
Attachment Type
Hanging Ornament
Pattern
Solid
Theme
Animal
Shatterproof
No
Type
Finial Ornament
Occasion
Christmas
Style
Contemporary
Outdoor Use
No
Color
Tan, Blue, Red
Description
Whimsically driven, fun in the sun, the Pink Christmas Flamingos Hand Painted Mouth Blown Glass Ornament is a delightful addition to your mundane space. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3.75" x 2.75" x 2.75"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.