Red White and Blue Pledge Of Allegiance Black Framed Print Wall Art

  • Mfr # 406526

  • Zoro # G122893891


product price:  $44.19
/ea

Key Features

LED/Illuminated
No
Art Type
Print
Primary Art Material
Paper
Number of Pieces Included
1
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
406526
Zoro #
G122893891
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
11 in
Length
15 in

Details

LED/Illuminated
No
Art Type
Print
Primary Art Material
Paper
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Subject
Text & Numbers
Set Type
Single Piece Item
Material
Wood Product Paper Print Uv Coating
Shape
Rectangle
Assembly Required
No Assembly Needed
Item
Wall Art
Color
Red, Orange, Cream

Description

Bring some sizzle to your space with this eye-catching red white and blue pledge of allegiance black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15 inches H x 11 inches W x 1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.