
Rose and Black Steel and Velvet Adjustable Swivel Rolling Conference Office Chair (Discontinued)
- Mfr # 524010
- Zoro # G622371523
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
524010
Zoro #
G622371523
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
23.82 in
Overall Width
20.08 in
Overall Height
37.6 in
Details
Color
Black
Item
Office Chair
Material
Velvet
Assembly Required
Full Assembly Needed
Application Type
No
Description
This chair features a steel frame to provide sturdiness when the chair is in use. This design is height-adjustable to personally tailor your space. Furnish your office or home office in comfort and style with this high quality office chair. The sleek black frame complements the sumptuous rose upholstery, creating a contemporary look. With a swivel feature for easy movement, it caters to various flooring types, enhancing versatility in any workspace. Enjoy the plush comfort of its upholstered seat and back, designed for prolonged use. 37.6-inch h x 20.08-inch w x 23.82-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.