
Set of Four Blue Paisley Acrylic Stemless Highball Glass
Mfr # 521169
Zoro # G622363993
product price:Â $61.49
/eaKey Features
Application Type
Yes
Overall Depth
3.38 in
Overall Width
3.38 in
Overall Height
6 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521169
Zoro #
G622363993
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
3.38 in
Overall Width
3.38 in
Overall Height
6 in
Details
Application Type
Yes
Item
Barware and Drinkware
Assembly Required
No Assembly Needed
Material
Acrylic
Description
This set of four blue paisley acrylic stemless highball glass is a valuable and frequently used addition to any drinkware collection. Great for cocktails, but also ideal for everyday drinks including water. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. Add an air of casual elegance with the fresh and modern design of a stemless glass. Includes a decorative clear rim to enhance the look and elegance of the glass. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Imbibe in style with this good looking and eye-catching paisley design. The texture on this surface not only looks great but feels cool in your hand. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 6-inch H x 3.38-inch W x 3.38-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.