
Set of Four Gray and Oak Velvet and Steel Dining Side Chairs, 4PK
Mfr # 719407
Zoro # G222811603
product price:Â $218.99
/pk 4, $54.75/ea
Free Shipping & Returns
Key Features
Finish
Natural
Number of Chairs Included
4
Seat Color
Gray
Leg Material
Steel
Arms
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719407
Zoro #
G222811603
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
15.7 in
Depth (In.)
15 in
Height (In.)
33.9 in
Details
Finish
Natural
Number of Chairs Included
4
Seat Color
Gray
Leg Material
Steel
Arms
No
Back Style
Solid Back
Wheels Included
No
Purposeful Distressing Type
No Distressing
Upholstery Color
Gray
Seat Material
Upholstery
Seating Frame Material
Steel
Stackable
No
Material
Velvet
Leg Color
Oak
Upholstered
Yes
Natural Variation Type
No Natural Variation
Dining Chair Type
Side Chair
Set
Yes
Color
Gray
Capacity
250 lb
Description
Bring this comfortable set of four gray and oak velvet and steel dining side chairs to your table to enjoy long lasting quality time with your family and friends. These chairs have no arms so they can easily fit around the table, but the style and design also make great options to be used as an accent in living room, office, or bedroom. Complete with solid back and wood-look sturdy metal legs, these chairs not only look good but are comfortable as well. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 33.90-inch h x 15.70-inch w x 15.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.