
Set of Four Natural And Off White Ceramic Bud Vases With Sculptural Details, 4PK
Mfr # 634104
Zoro # G522883799
product price:Â $108.99
/pk 4, $27.25/ea
Free Shipping & Returns
Key Features
Style
Rustic
Material
Ceramic
Finish
Does Not Apply
Width
5.6 in
Additional Embellishments
Sculptural Details
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634104
Zoro #
G522883799
UPC #
-
Country of Origin
China
Dimensions
Width
5.6 in
Length
6.1 in
Depth
5.6 in
Size
One Size
Details
Style
Rustic
Material
Ceramic
Finish
Does Not Apply
Additional Embellishments
Sculptural Details
Vase Type
Table Vase
Item
Vases
Pattern
No Pattern and Not Solid Color
Intended Room
Living Room
Watertight
Yes
Color
Natural, Off White
Hand Painted
No
Occasion
No Holiday
Shape
Bud
Commercial Use
No
Finish Style
Coat/Paint Distressing
Assembly Required
No
Description
Set of four natural and off white ceramic bud vases with sculptural details offers a charming centerpiece for any table setting. Crafted from high-quality ceramic, these vases feature an earthy and rustic style that enhances their natural aesthetic. Designed as bud or posy vases, they are perfect for displaying small floral arrangements or greenery. This set includes four individual pieces, allowing for versatile placement throughout your home. Each vase showcases sculptural details, adding an artistic touch to your interior design. Enhance your living space with these elegant vases that combine functionality and style seamlessly. 6.1-inch h x 5.6-inch w x 5.6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.