Set of Three Clear And Gray Glass And Metal Tabletop Lantern Candle Holders, 3PK

  • Mfr # 719763

  • Zoro # G722882387


product price:  $115.99
/pk 3, $38.66/ea
Free Shipping & Returns

Key Features

Material
Glass, Metal
Holder Type
Lantern
Pieces per Set
3
Shape
Tealight
Length
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
719763
Zoro #
G722882387
UPC #
-
Country of Origin
China

Dimensions

Length
19.5 in
Width
6 in
Overall Depth
6 in
Primary Item Height
10 in

Details

Material
Glass, Metal
Holder Type
Lantern
Pieces per Set
3
Shape
Tealight
Commercial Use
No
Intended Room
Living Room
Finish Style
Coat/Paint Distressing
Assembly Required
No
Placement Type
Tabletop
Style
Modern
Capacity
1
Pattern
No pattern and not solid color
Item
Candle Holders
Finish
Does Not Apply
Color
Clear, Gray
Construction Method
Machine Made

Description

This set of three clear and gray glass and metal tabletop lantern candle holders is perfect whether you’re creating a beautiful tablescape centerpiece or looking to illuminate a space. Arriving in a set of 3 these candleholders create a well-lit centerpiece for any table setting. Dress up your home to impress every season with these fabulous candleholders that bring a delightful look and glow to your space. Ideal for everyday use but would also be a stunning accent for entertaining or a special event. These lanterns feature a rustic, vintage style with clear glass panels, purposeful distressing, and pierced filigree accents, and are a pretty decorative addition to your space on their own, with or without candles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.