
Set of Three Gold Silver And White Resin Climbing Man Hanging Dimensional Sculpture, 3PK
Mfr # 358144
Zoro # G322884996
product price:Â $124.99
/pk 3, $41.66/ea
Free Shipping & Returns
Key Features
Lighted
No
Color
Gold, Silver, White
Shape
Novelty
Material
Resin
Construction Method
Machine-Made
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
358144
Zoro #
G322884996
UPC #
-
Country of Origin
Indonesia
Dimensions
Width
3 in
Depth
3 in
Length
6 in
Details
Lighted
No
Color
Gold, Silver, White
Shape
Novelty
Item
Wall Decor
Material
Resin
Construction Method
Machine-Made
Outdoor Suitability
No
Mirrored
No
Orientation
Vertical Only
Wall Decor Type
Hanging Dimensional Sculpture
Number of Pieces
3
Assembly Required
No
Hooks Included
No
Style
Modern
Finish Style
No Distressing
Description
Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. This super cool wall sculpture set creates the illusion of men climbing on any surface from which they are hung. Made from durable resin, this striking 3D art creates an eye-catching statement. 6-inch h x 3-inch w x 3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.