This item is Discontinued.

Homeroots Set of Two 26" Gray and Black Wood and Fabric Counter Height Bar Chairs 564785

Set of Two 26" Gray and Black Wood and Fabric Counter Height Bar Chairs (Discontinued)

  • Mfr # 564785
  • Zoro # G622376078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564785
Zoro #
G622376078
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
40 in
Depth
24.5 in
Width
19.5 in

Details

Seat Color
Gray Black
Assembly Required
Full Assembly Needed
Item
Bar Chair
Application Type
Non-Commercial

Description

With this set of two 26-inch gray and black wood and fabric counter height bar chairs you can add design and extra seating to your space. The base of this stool is made from solid and manufactured wood in a black color that is a nice contrast to the gray upholstered seat. Designed with a footrest for comfort and convenience. A full back mixed with a square shaped seat design makes this chair both comfortable and fashionable. 40-inch h x 19.5-inch w x 24.5-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.