
Set of Two Black and Silver Faux Leather and Metal Dining Side Chairs, 2PK
Mfr # 719650
Zoro # G622811586
product price:Â $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Height (In.)
27.12 in
Color
Black
Finish
Polished
Seat Material
Upholstery
Stackable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719650
Zoro #
G622811586
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
27.12 in
Width (In.)
18.5 in
Depth (In.)
16.22 in
Details
Color
Black
Finish
Polished
Seat Material
Upholstery
Stackable
No
Seating Frame Material
Metal
Capacity
400 lb
Purposeful Distressing Type
No Distressing
Upholstery Color
Black
Leg Color
Silver
Dining Chair Type
Side Chair
Leg Material
Metal
Arms
No
Material
Polyurethane
Seat Color
Black
Wheels Included
No
Upholstered
Yes
Back Style
Solid Back
Natural Variation Type
No Natural Variation
Number of Chairs Included
2
Set
Yes
Description
This set of two black and silver faux leather and metal dining side chairs is not only good looking, but it also provides long lasting support. Without arms, these versatile chairs easily fit around the table, but also work well as an accent in living room, office, or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 27.12-inch h x 18.50-inch w x 16.22-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.