
Set of Two Black And Silver Metal And Mirrored Glass Round Vanity Trays (Discontinued)
- Mfr # 625649
- Zoro # G722363497
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
625649
Zoro #
G722363497
UPC #
-
Country of Origin
China
Dimensions
Height
2.5 in
Width
15.25 in
Depth
15.25 in
Details
Color
Silver
Item
Tray
Application Type
Yes
Assembly Required
No Assembly Needed
Description
Freshen up your space with this convenient and good looking set of two black and silver metal and mirrored glass round vanity trays. Intended for decorative, non-direct food contact use only, it's the perfect decorative accent set. Each set comes with two pieces that can be used separately or together. 2.5-inch h x 15.25-inch w x 15.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.