Set of Two Blue And White Wood And Mirrored Glass Box With Lid, 2PK

  • Mfr # 489378

  • Zoro # G422906420


product price:  $93.15
/pk 2, $46.58/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Overall Depth
7-3/4 in
Overall Length
11-3/4 in
Overall Height
4-3/4 in
Weight Capacity
8.573855063 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489378
Zoro #
G422906420
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
7-3/4 in
Overall Length
11-3/4 in
Overall Height
4-3/4 in

Details

Shape
Rectangle
Weight Capacity
8.573855063 lb
Frame Material
Wood, Glass
Clothing Rod Included
No
Color
Blue, White
Type
Box
Assembly
No Assembly Needed
Shelves Included
No
Handles Included
No
Style
Transitional
Drawers
No
Commercial Use
Yes
Doors Included
No
Features
Nesting
Lid Included
Yes
Holiday / Occasion
No Holiday
Item
Organizers
Includes
2 Pieces; Large Box 4.75 x 11.75 x 7.75, Small Box 3.5 x 9.5 x 6 in

Description

Set of two blue and white wood and mirrored glass box with lid offers a stylish solution for organizing your space. This set includes a large box measuring 11.75-inch x 7.75-inch x 4.75-inch and a small box measuring 9.5-inch x 6-inch x 3.5-inch, both designed to fit seamlessly into any decor. Crafted from manufactured wood and accented with mirrored glass, these organizers blend functionality with elegance. The rectangular shape and transitional style make them suitable for various settings, from modern to traditional. Their captivating blue and white color palette adds a touch of sophistication to your home while keeping your belongings neatly stored away. Elevate your organization game with this exquisite box set. 4.75-inch h x 11.75-inch w x 7.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.