Set of Two Brown And Gray Clay 7 Ounce Geometric Round Pot Planters, 2PK

  • Mfr # 517967

  • Zoro # G122894201


product price:  $40.85
/pk 2, $20.43/ea

Key Features

Material
Clay
Color
Brown, Gray
Width
6.5 in
Length
6.5 in
Height
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
517967
Zoro #
G122894201
UPC #
-
Country of Origin
China

Dimensions

Width
6.5 in
Length
6.5 in
Height
6.25 in
Interior Height
6.25

Details

Material
Clay
Color
Brown, Gray
Item
Indoor Planters
Commercial Use
No
Shape
Round
Includes
2 Planters
Assembly Required
No
Style
Industrial
For Use In
Living Room
Natural Variation Type
No Natural Variation
Planter Type
Pot Planter
Pattern
Geometric
Drainage Holes
No
Purposeful Distressing Type
No Distressing
With Wheels
No
Self Watering
No
Capacity
7.20346 lb

Description

Elevate your indoor greenery with this stylish set of two clay pot planters. The round shape and industrial style of these planters add a modern touch to any space. With a capacity of 7.20346 ounces each, these planters are perfect for showcasing your favorite plants. Crafted from durable clay in a sleek gray and brown color combination, these planters will seamlessly blend into any decor. Whether placed on a windowsill, shelf, or table, these planters will create a chic and contemporary display for your beloved plants. Enhance your home with the natural beauty of these unique and elegant clay pot planters. 6.25-inch H x 6.5-inch W x 6.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.