
Set of Two Brown Blue And Ivory Faux Marble Bird Figurines, 2PK
Mfr # 518095
Zoro # G522884932
product price:Â $37.99
/pk 2, $19.00/eaKey Features
LED Lighting
No
Construction Method
Machine-Made
Nature Motif
No Nature
Assembly Required
No
Material
Faux Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518095
Zoro #
G522884932
UPC #
-
Country of Origin
China
Dimensions
Length
4.5 in
Depth
6.25 in
Width
3.75 in
Details
LED Lighting
No
Construction Method
Machine-Made
Nature Motif
No Nature
Item
Sculptures
Assembly Required
No
Material
Faux Marble
Occasion
No Holiday
Color
Blue, Brown, Green
Pieces per Set
2
Shape
Novelty
Hand Painted
No
Sculpture Type
Figurine
Design Motif
Bird
Commercial Use
No
Subject
Animals
Plays Music
No
Power Source
No Power Source Required / Manual
Description
The set of two brown blue and ivory faux marble bird figurines is the perfect decorative accessory for your home. These pretty birds bring a touch of elegance and some outdoor beauty to your space. The birds are crafted from terra cotta clay ceramic and each feature a unique abstract marbleized glaze that create an eye-catching and unique display. 4.5-inch h x 3.75-inch w x 6.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.