Set Of Two Cherish and Have Faith 1 Black Framed Print Wall Art, 2PK

  • Mfr # 407982

  • Zoro # G722889362


product price:  $88.35
/pk 2, $44.18/ea
Free Shipping & Returns

Key Features

Subject
Text & Numbers
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407982
Zoro #
G722889362
UPC #
-
Country of Origin
United States

Dimensions

Width
31 in
Length
15 in
Depth
1 in

Details

Subject
Text & Numbers
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Material
Wood Print
Art Type
Print
Primary Art Material
Wood
LED/Illuminated
No
Color
Red, White, Pink
Item
Wall Art
Shape
Rectangle
Assembly Required
No Assembly Needed

Description

Add an air of fashion to your room and rejuvenate the space with this set of two cherish and have faith 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 31-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.