Set of Two Dark Gray Aluminum Outdoor Stacking Dining Chairs with Light Gray Cushion, 2PK

  • Mfr # 489550

  • Zoro # G822832497


product price:  $538.99
/pk 2, $269.50/ea
Free Shipping & Returns

Key Features

Chair Depth
22.2 in
Assembly
No Assembly Needed
Chair Frame Color
Dark Gray
Chair Height
37.5 in
Chair Width
26.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489550
Zoro #
G822832497
UPC #
-
Country of Origin
China

Dimensions

Chair Depth
22.2 in
Chair Height
37.5 in
Chair Width
26.1 in

Details

Assembly
No Assembly Needed
Chair Frame Color
Dark Gray
Product Type
Transitional
Chair Weight Capacity
300 lb
Detachable Cushion
Yes
Canopy Included
No
Includes
2 Dining Chair, Cushions
Outdoor Chair Type
Dining Chair
Modular
No
Item
Outdoor Chairs
Cushion Cover Closure Method
Zipper
Chair Frame Material
Aluminium
Cushions Included
Yes
Commercial Use
No
Number of Chairs Included
2
Cushion Cover Material
Polyester

Description

Experience the perfect blend of form and function with the set of two dark gray aluminum outdoor stacking dining chairs with light gray cushion, designed to withstand the elements while providing exceptional comfort and timeless design. Includes detachable cushions that provide you with the option to bring them indoors during unfavorable weather conditions, keeping them protected and ensuring their longevity. Let these light gray cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. Enjoy the good life everyday with this fashionable outdoor seating option. 37.5-inch h x 26.1-inch w x 22.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.