Set Of Two Family Wisdom Black Framed Print Wall Art, 2PK

  • Mfr # 416031

  • Zoro # G222892558


product price:  $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
No
Primary Art Material
Paper
Depth
1 in
Color
Gray, Green, Red, Orange, Brown, Black, Tan
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
416031
Zoro #
G222892558
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
21 in
Width
25 in

Details

Wall Mounting Hardware Included
No
Primary Art Material
Paper
Color
Gray, Green, Red, Orange, Brown, Black, Tan
Number of Pieces Included
2
Art Type
Print
Item
Wall Art
Shape
Rectangle
LED/Illuminated
No
Assembly Required
No Assembly Needed
Material
Wood Print On Paper
Set Type
Gallery Wall Art Set
Subject
Text & Numbers

Description

The set of two family wisdom black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 25-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.