Set of Two Gold And White Wood And Shagreen Box With Lid, 2PK

  • Mfr # 489359

  • Zoro # G022911695


product price:  $97.85
/pk 2, $48.93/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Overall Depth
6-3/4 in
Overall Length
11-3/4 in
Overall Height
6-3/4 in
Weight Capacity
10.623366 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489359
Zoro #
G022911695
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
6-3/4 in
Overall Length
11-3/4 in
Overall Height
6-3/4 in

Details

Shape
Rectangle
Weight Capacity
10.623366 lb
Frame Material
Wood, Shagreen
Features
Nesting
Assembly
No Assembly Needed
Commercial Use
Yes
Includes
2 Pieces; Large Box 6.5 x 12 x 6.75, Small Box 5 x 9.5 x 5 in
Drawers
No
Color
Gold, White
Shelves Included
No
Holiday / Occasion
No Holiday
Style
Transitional
Type
Box
Lid Included
Yes
Doors Included
No
Handles Included
No
Item
Organizers
Clothing Rod Included
No

Description

The set of two gold and white wood and shagreen box with lid adds a touch of elegance to your organization needs. This versatile organizer comes in a rectangular shape, featuring a large box measuring 12-inch x 6.75-inch x 6.5-inch and a small box at 9.5-inch x 5-inch x 5-inch. Crafted from manufactured wood and adorned with shagreen, these boxes offer both durability and style. The transitional design seamlessly complements various decor themes, while the luxurious gold and white color scheme enhances any interior space. Perfect for storing personal items or as decorative accents, this set combines functionality with sophisticated aesthetics, making it an ideal choice for decluttering your home. 6.75-inch h x 11.75-inch w x 6.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.