
Set of Two Gray and Silver Faux Leather and Stainless Steel Open Back Dining Side Chairs, 2PK
Mfr # 719101
Zoro # G622811678
product price:Â $911.99
/pk 2, $456.00/ea
Free Shipping & Returns
Key Features
Leg Material
Metal
Upholstery Color
Gray
Purposeful Distressing Type
No Distressing
Color
Gray
Natural Variation Type
No Natural Variation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719101
Zoro #
G622811678
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
31 in
Width (In.)
20 in
Depth (In.)
23 in
Details
Leg Material
Metal
Upholstery Color
Gray
Purposeful Distressing Type
No Distressing
Color
Gray
Natural Variation Type
No Natural Variation
Seat Color
Gray
Dining Chair Type
Side Chair
Number of Chairs Included
2
Material
Faux Leather
Wheels Included
No
Finish
Natural
Capacity
300 lb
Leg Color
Silver
Upholstered
Yes
Seat Material
Upholstery
Back Style
Open Back
Stackable
No
Arms
No
Seating Frame Material
Stainless Steel
Set
Yes
Description
Bring this comfortable set of two gray and silver faux leather and stainless steel open back dining side chairs to your table to enjoy long lasting quality time with your family and friends. These chairs have a slightly curved back and not arms so they easily fit around the table. Can also be used as an accent in living room or bedroom. The partially open back gives this chair its unique contemporary style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31.00-inch h x 20.00-inch w x 23.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.