
Set Of Two Light of a New Day 1 Black Framed Print Wall Art, 2PK
Mfr # 405892
Zoro # G522894931
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Art Type
Print
Depth
1 in
Width
20 in
Color
Bronze, White
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405892
Zoro #
G522894931
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
20 in
Length
11 in
Details
Item
Wall Art
Art Type
Print
Color
Bronze, White
Set Type
Gallery Wall Art Set
Subject
Landscape & Nature
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Shape
Rectangle
Material
Wood Product Paper Print Uv Coating
LED/Illuminated
No
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Description
This set of two light of a new day 1 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.