
Set Of Two Lilac and Wild Plum Bouquet White Framed Print Wall Art, 2PK
Mfr # 407988
Zoro # G522895082
product price:Â $142.99
/pk 2, $71.50/ea
Free Shipping & Returns
Key Features
Length
20 in
Width
29 in
Shape
Rectangle
Depth
1 in
Material
Wood Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407988
Zoro #
G522895082
UPC #
-
Country of Origin
United States
Dimensions
Length
20 in
Width
29 in
Depth
1 in
Details
Shape
Rectangle
Item
Wall Art
Material
Wood Print
Color
White, Blue
Primary Art Material
Wood
Subject
Plants & Flowers
Subject Pattern
Plants
Art Type
Print
LED/Illuminated
No
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Description
Unique and decorative, this set of two lilac and wild plum bouquet white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch H x 29-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.