
Set Of Two Living on the Lake 2 Black Framed Print Wall Art, 2PK
Mfr # 406175
Zoro # G722889904
product price:Â $138.99
/pk 2, $69.50/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Art Type
Print
Wall Mounting Hardware Included
No
Color
Tan, Green, Brown
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406175
Zoro #
G722889904
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
15 in
Length
21 in
Details
Set Type
Gallery Wall Art Set
Art Type
Print
Wall Mounting Hardware Included
No
Color
Tan, Green, Brown
Assembly Required
No Assembly Needed
Item
Wall Art
Shape
Rectangle
LED/Illuminated
No
Material
Wood Paper
Primary Art Material
Paper
Subject
Landscape & Nature
Number of Pieces Included
2
Description
Add an air of fashion to your room and rejuvenate the space with this set of two living on the lake 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.